Deep groove ball bearing FAG 6212-2Z-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6212-2Z-C3
FAG:6212-2Z-C3
Rubix:158A8109
Manufacturer :0167209540030
EAN:4054372722783

Product details : FAG RADIAL BALL BEARING 6212-2Z-C3
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 807 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 6800 rpm |
| Limit speed | 7900 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- In stock: Next day delivery
