Deep groove ball bearing NTN 6212ZNR, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6212ZNR
See technical informationSee documentsReferences
NTN:6212ZNR
Rubix:204A9797
EAN:4547359368833



Documents
Product details : NTN 6212ZNR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 802 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 35.79 excl. VAT
/ Each
£ 42.95 incl. VAT
- Delivery usually within ( 3 ) days
