Deep Groove Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistic Weight | 8,8 g |
---|---|
Inner diameter | 5 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 63 |
Material | bearing steel |
Cage | steel |
Reference speed | 80000 rpm |
Limit speed | 40000 rpm |
Basic static load, radial - C0r | 950 N |
Basic dynamic load, radial - Cr | 2340 N |
In stock: Next day delivery