Deep groove ball bearing SNR 6301EEC3, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
SNR - Deep Groove Ball Bearing - 6301.EEC3
See technical informationReferences
SNR:6301EEC3
Rubix:205A0132
Manufacturer :6301EEC3
EAN:3413521134692

Product details : SNR 6301EEC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 9700 N |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 3 ) days
