Deep groove ball bearing FAG 6219, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing
See technical informationReferences
FAG:6219
Rubix:228A9982
Manufacturer :0167215940000
EAN:4012801077491

Product details : FAG 6219 RADIAL BALL BEARING 167215940000
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 2730 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | steel |
| Reference speed | 4950 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 84.76 excl. VAT
/ Each
£ 101.71 incl. VAT
- Delivery usually within ( 7 ) days
