Deep groove ball bearing FAG 62202-A-2RSR, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm


Deep groove ball bearing

References
fag:62202-A-2RSR
rubix:158A5714
manufacturer :0596148380000
ean:4012802330250
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter35 mm
Width14 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 62202-A-2RSR


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 622..-A-2RSR, single row, steel sheet metal cage

Strengths

Rubix is Europe's leading specialist in bearings and industrial supplies. With more than 1 million bearings in stock and annual sales of over 100 million bearings, we offer the widest range of products in Europe. Our unmatched technical expertise and close cooperation with top brands such as FAG and INA ensure that you can always count on the best solutions for your applications.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x35x35 mm
Logistic Weight56 g
Inner diameter15 mm
Outer diameter35 mm
Width14 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series622..-A-2RSR
MaterialSteel
Limit speed12700 rpm
Basic static load, radial - C0r3760 N
Basic dynamic load, radial - Cr7730 N
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
  • In stock: Next day delivery

Check our products from related categories