Deep groove ball bearing FAG 6214-TB-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Ball bearing
See technical informationReferences
FAG:6214-TB-C3
Rubix:274A6894
Manufacturer :0384049150030
EAN:4012801277457





Product details : FAG 6214-TB-C3 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1077 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 84.27 excl. VAT
/ Each
£ 101.12 incl. VAT
- Delivery usually within ( 7 ) days
