Deep groove ball bearing FAG S6003-HLC, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:S6003-HLC
Rubix:238A3590
Manufacturer :0539509920000
EAN:4012802228274

Product details : FAG S6003-HLC DEEP GROOVE BALL BEARING
Features:
This FAG single-row stainless steel deep groove ball bearing stands out for its robustness and exceptional resistance to corrosion and chemicals. This bearing is specially designed for applications in humid or corrosive environments.
This single-row stainless steel ball bearing is distinguished by its ability to withstand both radial and axial loads. The sheet steel cage ensures uniform ball distribution for optimal performance.
This ball bearing is distinguished by its low friction and a design that produces low noise and vibration levels, even at high rotational speeds.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG single-row stainless steel deep groove ball bearing stands out for its robustness and exceptional resistance to corrosion and chemicals. This bearing is specially designed for applications in humid or corrosive environments.
This single-row stainless steel ball bearing is distinguished by its ability to withstand both radial and axial loads. The sheet steel cage ensures uniform ball distribution for optimal performance.
This ball bearing is distinguished by its low friction and a design that produces low noise and vibration levels, even at high rotational speeds.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Strengths
This single-row, rigid stainless steel ball bearing offers enhanced resistance to chemicals and corrosion, making it an ideal choice for applications in harsh environments. Its versatility and ease of installation are also major advantages.
- Resistance to corrosion and chemicals
- Increased durability in demanding environments
- Ability to withstand radial and axial loads
- Resistance to corrosion and chemicals
- Increased durability in demanding environments
- Ability to withstand radial and axial loads
Applications
This ball bearing is particularly well-suited for applications requiring resistance to water, alkalis, photographic developers, and acids. It is designed for high speeds and is ideal for environments where durability and reliability are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x35x35 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | s60 |
| Reference speed | 19600 rpm |
| Limit speed | 30500 rpm |
| Basic static load, radial - C0r | 2610 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Usually arrives within 14 working days
