Deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3840 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4800 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days