Deep groove ball bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 65 mm |
Logistic Weight | 31700 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60..-M |
Cage | Brass |
Reference speed | 2070 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 320000 N |
Usually arrives within 14 working days