Deep groove ball bearing FAG 6222-2Z-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm

Deep groove ball bearing

See technical information

References

FAG:6222-2Z-C3
Rubix:229A0752
Manufacturer :0167218960030
EAN:4012801278423
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : FAG 6222-2Z-C3 RADIAL BALL BEARING 167218960030


Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage

Strengths

High load capacity, high rotational speed possible.

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x200x200 mm
Logistic Weight4800 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62..-2z
Materialsteel
Reference speed4500 rpm
Limit speed3800 rpm
Basic static load, radial - C0r117000 N
Basic dynamic load, radial - Cr153000 N
£ 162.82 excl. VAT
/ Each
£ 195.38 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories