Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x62x62 mm |
---|---|
Logistic Weight | 316 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 24 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 623..-a-2rsr |
Material | steel |
Limit speed | 7300 rpm |
Basic static load, radial - C0r | 12130 N |
Basic dynamic load, radial - Cr | 23620 N |
In stock: Next day delivery