Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6201LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6201LLUCM/5K, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6201LLUCM/5K
rubix:
394A6347
Technical specifications
Inner diameter
12
mm
Outer diameter
32
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6201LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
32
mm
Width
10
mm
Sealing
two rubber seals
Bearing Clearance
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6207ZZ, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6306.FT150, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 16007-A-C3, Outer diameter: 62 mm | Width: 9 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6016ZZC3/5K, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6000-2RSLTN9/HC5C3WT, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6238-M-C3, Outer diameter: 340 mm | Width: 55 mm | Inner diameter: 190 mm
Deep groove ball bearing NTN 6310LLBC3/5K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 635.ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm
Deep groove ball bearing NTN 6208LLUNR/2AS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 16011-A, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6307C4, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6309NRC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6303-2Z, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6013ZZC3/5K, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6012ZZCM/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm