Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6209LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6209LLUCM/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN
References
ntn:
6209LLUCM/5K
rubix:
204A9687
ean:
4547359004748
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6209LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Sealing
Two rubber seals
Bearing Clearance
CM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.78
excl. VAT
/
Each
£
12.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6301, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 16006/C3, Outer diameter: 55 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF E2.6312-2Z/C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6801, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6414, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6208CM, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN S61909-2Z, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 61806-2Z>N, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 61902-2RS1, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6220-2Z, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing PTN S6206-2RS, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6301, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6002ZZ, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6314-C4, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6302-2RSR, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm