Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 623..-2RSR |
Material | Steel |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 66000 N |
Usually arrives within 14 working days