SKF Deep groove ball bearing 6301 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 58,4 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 11 mm |
Sealing | one rubber seal |
Bearing Clearance | cn |
Series | 63 |
Material | bearing steel |
Cage | steel |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 4150 N |
Basic dynamic load, radial - Cr | 10100 N |
Usually arrives within 14 working days