SKF Deep groove ball bearing W 6001.. Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 18,5 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 60000 rpm |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 2360 N |
Basic dynamic load, radial - Cr | 4420 N |
In stock: Next day delivery