Deep Groove Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x16x16 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 9999 |
Material | bearing steel |
Cage | other |
Reference speed | 95000 rpm |
Limit speed | 48000 rpm |
Basic static load, radial - C0r | 380 N |
Basic dynamic load, radial - Cr | 1140 N |
Usually arrives within 14 working days