Deep groove ball bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x310x310 mm |
---|---|
Logistic Weight | 18096 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-M |
Material | Steel |
Cage | Brass |
Reference speed | 2950 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 224000 N |
Basic dynamic load, radial - Cr | 225000 N |
Usually arrives within 14 working days