Deep groove ball bearing FAG 6308-MA-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm


Deep groove ball bearing

References
fag:6308-MA-C3
rubix:226A4487
manufacturer :0384525610030
ean:4012801074889
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG 6308-MA-C3:FAG BALL BEARING


Deep groove ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x90x90 mm
Logistic Weight765 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
SealingOpen
Bearing ClearanceC3
Series63
MaterialSteel
CageBrass
Show UNSPSC/ECL@SS
£ 86.87 excl. VAT
/ Each
£ 104.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories