SKF Deep groove ball bearing 6202 Series
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 43,7 g |
Inner diameter | 15.875 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62.. |
Material | Bearing steel |
Usually arrives within 14 working days