Deep groove ball bearing NTN 6022LLUC3/5K, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
NTN - Deep Groove Ball Bearing - 6022LLUC3/5K
See technical informationSee documentsReferences
NTN:6022LLUC3/5K
Rubix:204A9247
EAN:4547359337419



Documents
Product details : NTN 6022LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x28 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 91000 N |
| Weight | 0.99 kg |
Show UNSPSC/ECL@SS
£ 100.76 excl. VAT
/ Each
£ 120.91 incl. VAT
- Delivery usually within ( 3 ) days
