Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x32x32 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 630..-A-2RSR |
Material | Steel |
Limit speed | 13100 rpm |
Basic static load, radial - C0r | 2840 N |
Basic dynamic load, radial - Cr | 5590 N |
In stock: Next day delivery