Deep groove ball bearing NTN
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | CM |
Series | 6200 |
Cage | Steel |
Basic static load, radial - C0r | 168000 N |
Basic dynamic load, radial - Cr | 195000 N |
Weight | 0.032 kg |
Usually arrives within 14 working days