Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 144 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Steel |
Limit speed | 19800 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 16900 N |
In stock: Next day delivery