62..-C-2Z
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x32x32 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62..-2Z |
Material | Steel |
Limit speed | 31500 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 8000 N |
In stock: Next day delivery