Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3820 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63..-2Z |
Material | Steel |
Reference speed | 5500 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days