Deep groove ball bearing FAG 6207-C-Z-C3>V, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6207-C-Z-C3
FAG:6207-C-Z-C3>V
Rubix:274A6850
Manufacturer :3014719400030
EAN:4064328270855

Product details : FAG 6207-C-Z-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-Z, single row, Generation C, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 62..-c-z |
| Reference speed | 11300 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 15400 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Delivery usually within ( 7 ) days
