Deep groove ball bearing SNR 6007ZZ, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6007.ZZ
See technical informationReferences
SNR:6007ZZ
Rubix:204A8969
Manufacturer :6007ZZ
EAN:3413520112417



Product details : SNR 6007ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 15700 N |
| Weight | 0.153 kg |
Show UNSPSC/ECL@SS
£ 9.68 excl. VAT
/ Each
£ 11.62 incl. VAT
- Usually arrives within 14 working days
