Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 6230 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Steel |
Reference speed | 4950 rpm |
Limit speed | 4600 rpm |
Basic static load, radial - C0r | 113000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days