Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 618/670MA SINGLE ROW BALL BEARING
Deep groove ball bearing FAG 618/670-MA, Outer diameter: 820 mm | Width: 69 mm | Inner diameter: 670 mm
618
References
fag:
618/670-MA
rubix:
234A4907
manufacturer :
0190971660000
ean:
4026677179340
Technical specifications
Inner diameter
670
mm
Outer diameter
820
mm
Width
69
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 618/670MA SINGLE ROW BALL BEARING
Deep groove ball bearing 618..-MA, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
84700
g
Inner diameter
670
mm
Outer diameter
820
mm
Width
69
mm
Sealing
Open
Bearing Clearance
CN
Series
618
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
968,291.25
excl. VAT
/
Each
£
1,161,949.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6208CM, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6206.EEC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61848-MA, Outer diameter: 300 mm | Width: 28 mm | Inner diameter: 240 mm
Deep groove ball bearing SKF W 6304-2RS1/VT378, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing PTN 61701-2Z, Outer diameter: 18 mm | Width: 4 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 16016/C3, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG S6005-HLC, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6009ZZC3/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken 6303/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6821, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6317, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6207-C-2Z-C3>V, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6201-C-2HRS-C3>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61964-M-C3, Outer diameter: 440 mm | Width: 56 mm | Inner diameter: 320 mm
Deep groove ball bearing PTN 16002-2RS, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm