Deep groove ball bearing FAG S6004-2Z-HLC, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm


Deep groove ball bearing

References
fag:S6004-2Z-HLC
rubix:238A3532
manufacturer :0554810270000
ean:4012802624335
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Product details : FAG S6004-2Z-HLC DEEP GROOVE BALL BEARINGSINGLE ROW STAINLESS STEEL BE


Features:
Single-row stainless steel deep groove ball bearings offer greater resistance to chemicals and corrosion. They are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.

Maintenance:
To ensure long life and optimum performance, it is recommended to regularly check the bearing condition and lubricate it according to the manufacturer's recommendations. Regular preventive maintenance will ensure that your equipment runs optimally.

Brand information:
FAG has been a world leader in the manufacture of high-quality bearings for decades. Backed by its unrivalled expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the industry's most demanding needs.
Deep groove ball bearing S60..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage

Strengths

This FAG stainless steel bearing offers exceptional reliability, durability and corrosion resistance. Its high-quality design ensures optimum performance in demanding environments. In addition, its high radial load capacity makes it an ideal choice for a variety of industrial applications.
Simple design and robust operation.
Low friction torque enables high speeds.
Able to support radial and axial loads in both directions.
Protection against medium-sized contaminants: Ensures efficient lubrication and prevents premature wear.

Applications

Household appliances
Automotive equipment
Small reducers

Technical specifications


Attributes
Logistic Weight69 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
SealingTwo metal shields
Bearing ClearanceCN
SeriesS60..-2Z
Reference speed17700 rpm
Limit speed20800 rpm
Basic static load, radial - C0r4050 N
Basic dynamic load, radial - Cr7980 N
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
  • In stock: Next day delivery

Check our products from related categories