Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x62x62 mm |
---|---|
Logistic Weight | 155 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S60..-2RSR |
Limit speed | 6100 rpm |
Basic static load, radial - C0r | 8240 N |
Basic dynamic load, radial - Cr | 13600 N |
Usually arrives within 14 working days