Deep groove ball bearing FAG S6203-HLC, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm


Deep groove ball bearing

References
fag:S6203-HLC
rubix:158A6699
manufacturer :0539720230000
ean:4012802228014
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : FAG SS RADIAL BEARING S6203-HLC


Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior chemical and corrosion resistance, making it a reliable choice for demanding environments.
This ball bearing is designed with high-quality materials, offering exceptional durability. Its single-row stainless steel design guarantees enhanced resistance to corrosive elements.

Single-row stainless steel deep groove ball bearings are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.

Maintenance:
To ensure long life and optimum performance, we recommend regular monitoring of bearing condition and lubrication in accordance with the manufacturer's recommendations. Regular preventive maintenance will help maintain bearing reliability and efficiency.
Deep groove ball bearing S62, corrosion-resistant materials, single row, steel sheet metal cage

Strengths

- Chemical and corrosion resistance
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque enables high speeds.
- Capable of withstanding radial and axial loads in both directions.

Applications

Household appliances
Automotive equipment
Small reducers

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x40x40 mm
Logistic Weight65 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
SealingOpen
Bearing ClearanceCN
SeriesS62
Reference speed17600 rpm
Limit speed26000 rpm
Basic static load, radial - C0r3830 N
Basic dynamic load, radial - Cr8130 N
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories