Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x42x42 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Limit speed | 27500 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 10600 N |
In stock: Next day delivery