Deep groove ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 109 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | s62..-2rsr |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 5320 N |
Basic dynamic load, radial - Cr | 10900 N |
In stock: Next day delivery