Deep groove ball bearing NTN 6006LLB/5K, Outer diameter: 72 mm | Width: 13 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6006LLB/5K

See technical information

References

NTN:6006LLB/5K
Rubix:204A8924
EAN:4547359325997
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width13 mm
See all Specifications

Product details : NTN 6006LLB/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x13 mm
Logistic Weight116 g
Inner diameter30 mm
Outer diameter72 mm
Width13 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r8300 N
Basic dynamic load, radial - Cr13200 N
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories