Deep groove ball bearing FAG 6306-C-Z>V, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6306-Z
FAG:6306-C-Z>V
Rubix:274A6969
Manufacturer :3015894450000
EAN:4064328330283

Product details : FAG 6306-C-ZV DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-Z, single row, Generation C, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 63..-c-z |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 7 ) days
