Deep groove ball bearing SNR 6312F600, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR
See technical informationReferences
SNR:6312F600
Rubix:205A0450
EAN:3413521371967



Product details : SNR 6312F600 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 118.85 excl. VAT
/ Each
£ 142.62 incl. VAT
- Delivery usually within ( 3 ) days
