Deep groove ball bearing NTN 6913LLB/2AS, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6900LLB/5K
See technical informationSee documentsReferences
NTN:6913LLB/2AS
Rubix:205A0915
EAN:4547359587814



Documents
Product details : NTN 6913LLB/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x13 mm |
|---|---|
| Logistic Weight | 224 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16100 N |
| Basic dynamic load, radial - Cr | 19300 N |
Show UNSPSC/ECL@SS
£ 52.71 excl. VAT
/ Each
£ 63.25 incl. VAT
- Delivery usually within ( 3 ) days
