Deep groove ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 35x26x26 mm |
---|---|
Logistic Weight | 4320 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Reference speed | 3850 rpm |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days