Deep groove ball bearing FAG 6221-2Z, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm


Deep groove ball bearing

References
fag:6221-2Z
rubix:229A0749
manufacturer :0191059910000
ean:4012801278348
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
See all Specifications

Product details : FAG 6221-2Z RADIAL BALL BEARING 191059910000


Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.

Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage

Strengths

Rubix is Europe's leading specialist in bearings and industrial supplies. With more than 1 million bearings in stock and annual sales of over 100 million bearings, we offer the widest range of products in Europe. Our unmatched technical expertise and close cooperation with top brands such as FAG and INA ensure that you can always count on the best solutions for your applications.

Applications

Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes

Technical specifications


Attributes
Logistic Weight3990 g
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
SealingTwo metal shields
Bearing ClearanceCN
Series62..-2Z
Reference speed4650 rpm
Limit speed4000 rpm
Basic static load, radial - C0r105000 N
Basic dynamic load, radial - Cr141000 N
Show UNSPSC/ECL@SS
£ 132.08 excl. VAT
/ Each
£ 158.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories