Deep groove ball bearing NTN 6020LU, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6020LU
See technical informationSee documentsReferences
NTN:6020LU
Rubix:204A9220
EAN:4547359336665



Documents
Product details : NTN 6020LU DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x24 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 66500 N |
| Weight | 0.155 kg |
Show UNSPSC/ECL@SS
£ 92.94 excl. VAT
/ Each
£ 111.53 incl. VAT
- Usually arrives within 14 working days
