Deep groove ball bearing SKF BB1-3111, Outer diameter: 96.5 mm | Width: 23 mm | Inner diameter: 40 mm


Deep groove ball bearing SKF

References
skf:BB1-3111
rubix:215A4217
ean:7316571342511
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter96.5 mm
Width23 mm
See all Specifications

Product details : SKF BB1-3111 BALL BEARING 40X96.5X23


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight626 g
Inner diameter40 mm
Outer diameter96.5 mm
Width23 mm
SealingOpen
Bearing ClearanceCN
Series63
Show UNSPSC/ECL@SS
£ 34.96 excl. VAT
/ Each
£ 41.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories