Deep groove ball bearing
Inner diameter | 12.7 mm |
---|---|
Outer diameter | 28.575 mm |
Width | 7.938 mm |
Logistic Weight | 21,44 g |
---|---|
Inner diameter | 12.7 mm |
Outer diameter | 28.575 mm |
Width | 7.938 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | R8..-2Z |
Material | Steel |
Usually arrives within 14 working days