Deep Groove Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x240x240 mm |
---|---|
Logistic Weight | 10860 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6322 |
Material | Bearing steel |
Reference speed | 6000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 180 N |
Basic dynamic load, radial - Cr | 216 N |
In stock: Next day delivery