Deep groove ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistic Weight | 4930 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | open |
Bearing Clearance | c4 |
Series | 60..-m |
Cage | brass |
Reference speed | 3850 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days