Deep groove ball bearing NTN
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | two metal shields |
Bearing Clearance | c3 |
Series | 63 |
Cage | steel |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 26700 N |
Usually arrives within 14 working days