Deep Groove Ball Bearing 6316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6316 |
Material | bearing steel |
Cage | steel |
Reference speed | 8500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 13000 N |
In stock: Next day delivery