Deep groove ball bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 65 mm |
Logistic Weight | 41800 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619..-MA |
Cage | Brass |
Reference speed | 1450 rpm |
Limit speed | 2050 rpm |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 365000 N |
Usually arrives within 14 working days